12"dia 30"L 45 Degrees PVC Wye Branch, 12 in Duct Dia, Type I PVC, 30" L

  • Mfr # PVCW12

  • Zoro # G7368785


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
12"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
12 3/4 in
Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCW12
Zoro #
G7368785
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Inlet Diameter
12 3/4 in
Length
30"
Duct Fitting Diameter
12 in
Duct Fitting Length
30 in
Overall Width
30 in
Overall Height
26 1/4 in
Overall Length
30 in
Material Thickness
0.2 in
For Nominal Duct Diameter
12 in
Inside Diameter
12 in

Details

For Use With
PVC Duct
Construction Material
Type I PVC
Item
12"dia 30"L 45 Degrees PVC Wye Branch
Duct Fitting Material
Type I PVC
Duct Fitting Item
45 Degree Wye Branch
Standards
ASTM D1784, Cell Class 12454
Material
PVC
Series
PVCW
Type
45 Degree
Color
Dark Gray
Environment Type
Sanitary
Weight
17 lb
Angle
45 Degrees
Shape
Wye
Product Type
Wye Branch
Maximum Temperature Rating
140 Degrees F
Maximum Pressure Rating
10 in wc

Description

12 In.dia 30 In.L 45 Degrees PVC Wye Branch, For Nominal Duct Diameter 12 in, Inlet Diameter 12 3/4 in, Overall Length 30 in, Product Type Wye Branch, Weight 17 lb, Material PVC, Maximum Pressure Rating 10 in wc, Material Thickness 0.2 in, Maximum Temperature Rating 140 Degrees F, Minimum Pressure Rating Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Wye, Inside Diameter 12 in, Seal Material Not Applicable, Overall Width 30 in, Angle 45 Degrees , Overall Height 26 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.