Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13" x 12" Round Rain Cap

  • Mfr # PVCRCA06

  • Zoro # G3537843


product price: $237.99
/ea
Free Shipping & Returns

Key Features

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Inlet Diameter
6 5/8 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCRCA06
Zoro #
G3537843
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
6 5/8 in
Overall Length
12 in
Duct Fitting Duct Size
6"
Length
13"
Duct Fitting Diameter
6 in
Height
12"
Duct Fitting Length
12 in
Overall Width
13 in
Overall Height
12 in
Material Thickness
0.1875 in
For Nominal Duct Diameter
6 in
Inside Diameter
6 5/8 in

Details

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Item
Rain Cap
Color
Dark Gray
Connection Type
Socket
Duct Fitting Material
Type I PVC
Duct Fitting Item
Rain Cap
Standards
ASTM D1784, Cell Class 12454
Series
PVCRCA
Type
Style A
Maximum Pressure Rating
10 in wc
Shape
Cap
Weight
5 lb
Duct Shape
Round
Maximum Temperature Rating
140 Degrees F
Product Type
Rain Cap
Screen Included
No
Backdraft Damper Included
No
Rain Cap Style
Vented
End Type
Socket

Description

Rain Cap, For Nominal Duct Diameter 6 in, Gas Appliance Category Not Applicable, Inlet Diameter 6 5/8 in, Material PVC, Overall Length 12 in, Product Type Rain Cap, Inside Diameter 6 5/8 in, Material Thickness 0.1875 in, Weight 5 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Finish Not Applicable, Color Dark Gray, Overall Height 12 in, Shape Cap, Connection Type Socket, End Type Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.