Zoro Homepage

14" PVC End Cap

  • Mfr # PVCCA14

  • Zoro # G8541321


product price: $129.99
/ea
Free Shipping & Returns

Key Features

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Inlet Diameter
14 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCCA14
Zoro #
G8541321
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
14 in
Overall Length
2 3/4 in
Duct Fitting Duct Size
14"
Duct Fitting Diameter
14 in
Length
2-3/4"
Duct Fitting Length
2 3/4 in
Overall Height
2 3/4 in
Overall Width
14 1/2 in
Inside Diameter
14 in
For Nominal Duct Diameter
14 in
Material Thickness
0.1875 in

Details

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Item
End Cap
Color
Dark Gray
Connection Type
Socket
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Item
End Cap
Duct Fitting Material
Type I PVC
Series
PVCC
Shape
Cap
Backdraft Damper Included
No
Maximum Temperature Rating
140 Degrees F
Duct Shape
Round
Maximum Pressure Rating
10 in wc
Weight
4 lb
Product Type
End Cap
Screen Included
No
End Type
Socket

Description

End Cap, For Nominal Duct Diameter 14 in, Gas Appliance Category Not Applicable, Inlet Diameter 14 in, Material PVC, Overall Length 2 3/4 in, Product Type End Cap, Inside Diameter 14 in, Material Thickness 0.1875 in, Weight 4 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Finish Not Applicable, Color Dark Gray, Overall Height 2 3/4 in, Shape Cap, Connection Type Socket, End Type Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.