Shop PLASTIC SUPPLY
See all product information
Create Account
14"dia 31.75"L 45 Degrees PVC Wye Branch, 14 in Duct Dia, Type I PVC, 31-3/4" L
- Mfr # PVCW14
- Zoro # G7394755
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
14"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
14 in
Length
31 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVCW14
- Zoro #
- G7394755
- UPC #
- -
- Country of Origin
- United States
- For Use With
- PVC Duct
- Construction Material
- Type I PVC
- Item
- 14"dia 31.75"L 45 Degrees PVC Wye Branch
- Duct Fitting Material
- Type I PVC
- Standards
- ASTM D1784, Cell Class 12454
- Duct Fitting Item
- 45 Degree Wye Branch
- Material
- PVC
- Series
- PVCW
- Type
- 45 Degree
- Color
- Dark Gray
- Product Type
- Wye Branch
- Angle
- 45 Degrees
- Weight
- 19.5 lb
- Maximum Temperature Rating
- 140 Degrees F
- Environment Type
- Sanitary
- Maximum Pressure Rating
- 10 in wc
- Shape
- Wye
- Shell Material
- PVC
- Wire Color
- Dark Gray
- Traction Material
- PVC
Dimensions
- Duct Fitting Duct Size
- 14"
- Inlet Diameter
- 14 in
- Length
- 31 3/4 in
- Duct Fitting Diameter
- 14 in
- Duct Fitting Length
- 31 3/4 in
- Overall Length
- 31 3/4 in
- Overall Height
- 27 1/2 in
- Overall Width
- 31 3/4 in
- For Nominal Duct Diameter
- 14 in
- Material Thickness
- 0.2 in
- Inside Diameter
- 14 in
- Wire Rope Length
- 31 3/4 in
Description
14 In.dia 31.75 In.L 45 Degrees PVC Wye Branch, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Overall Length 31 3/4 in, Product Type Wye Branch, Weight 19.5 lb, Material PVC, Maximum Pressure Rating 10 in wc, Material Thickness 0.2 in, Maximum Temperature Rating 140 Degrees F, Minimum Pressure Rating Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Wye, Inside Diameter 14 in, Seal Material Not Applicable, Overall Width 31 3/4 in, Angle 45 Degrees , Overall Height 27 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.