16"dia PVC Manual Butterfly Damper
Mfr # PVCBD16
Zoro # G708449573
product price: $496.99
/ea
Free Shipping & Returns
Key Features
Blade Material
PVC
Blade Type
Butterfly
Frame Material
PVC
Color
Gray
Series
PVCBD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVCBD16
Zoro #
G708449573
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Duct Diameter
16 in
Overall Diameter
16 in
Overall Length
17 in
Overall Width
18 1/2 in
Overall Height
17 in
Outlet Diameter
16 in
Description
Butterfly Damper, For Nominal Duct Diameter 16 in, Overall Length 17 in, Product Type Butterfly Valve, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Material PVC, Seal Material Not Applicable, Minimum Pressure Rating Not Applicable, Standards Not Applicable, Shape Round, Inside Diameter Not Applicable, Outlet Diameter 16 in, Overall Height 17 in, Overall Width 18 1/2 in, Color Gray, Connection Type Press Fit, For Duct Shape Round, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.