Zoro Homepage

17" x 13-1/2" Round Rain Cap

  • Mfr # PVCRCA08

  • Zoro # G3524263


product price: $263.99
/ea
Free Shipping & Returns

Key Features

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Duct Fitting Duct Size
8"
Duct Fitting Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCRCA08
Zoro #
G3524263
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Duct Fitting Diameter
8 in
Inlet Diameter
8 5/8 in
Duct Fitting Length
13 1/2 in
Length
17"
Height
13-1/2"
Overall Width
17 in
Overall Height
13 1/2 in
Overall Length
13 1/2 in
Material Thickness
0.1875 in
Inside Diameter
8 5/8 in
For Nominal Duct Diameter
8 in

Details

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Item
Rain Cap
Duct Fitting Item
Rain Cap
Duct Fitting Material
Type I PVC
Standards
ASTM D1784, Cell Class 12454
Series
PVCRCA
Type
Style A
Color
Dark Gray
Connection Type
Socket
Screen Included
No
Maximum Pressure Rating
10 in wc
Rain Cap Style
Vented
Product Type
Rain Cap
Shape
Cap
Backdraft Damper Included
No
Duct Shape
Round
Maximum Temperature Rating
140 Degrees F
Weight
7 lb
End Type
Socket

Description

Rain Cap, For Nominal Duct Diameter 8 in, Gas Appliance Category Not Applicable, Inlet Diameter 8 5/8 in, Material PVC, Overall Length 13 1/2 in, Product Type Rain Cap, Inside Diameter 8 5/8 in, Material Thickness 0.1875 in, Weight 7 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Finish Not Applicable, Color Dark Gray, Overall Height 13 1/2 in, Shape Cap, Connection Type Socket, End Type Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.