Zoro Homepage

21" x 16" Round Rain Cap

  • Mfr # PVCRCA10

  • Zoro # G8541391


product price: $290.99
/ea
Free Shipping & Returns

Key Features

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Inlet Diameter
10 3/4 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCRCA10
Zoro #
G8541391
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
10 3/4 in
Overall Length
16 in
Height
16"
Length
21"
Duct Fitting Diameter
10 in
Duct Fitting Length
16 in
Duct Fitting Duct Size
10"
Overall Width
21 in
Overall Height
16 in
Material Thickness
0.1875 in
Inside Diameter
10 3/4 in
For Nominal Duct Diameter
10 in

Details

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Item
Rain Cap
Color
Dark Gray
Connection Type
Socket
Duct Fitting Item
Rain Cap
Duct Fitting Material
Type I PVC
Standards
ASTM D1784, Cell Class 12454
Series
PVCRCA
Type
Style A
Rain Cap Style
Vented
Shape
Cap
Maximum Pressure Rating
10 in wc
Weight
9 lb
Product Type
Rain Cap
Screen Included
No
Maximum Temperature Rating
140 Degrees F
Duct Shape
Round
Backdraft Damper Included
No
End Type
Socket

Description

Rain Cap, For Nominal Duct Diameter 10 in, Gas Appliance Category Not Applicable, Inlet Diameter 10 3/4 in, Material PVC, Overall Length 16 in, Product Type Rain Cap, Inside Diameter 10 3/4 in, Material Thickness 0.1875 in, Weight 9 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Finish Not Applicable, Color Dark Gray, Overall Height 16 in, Shape Cap, Connection Type Socket, End Type Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.