Zoro Homepage

25" x 17-1/2" Round Rain Cap

  • Mfr # PVCRCA12

  • Zoro # G7350472


product price: $315.99
/ea
Free Shipping & Returns

Key Features

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Inlet Diameter
12 3/4 in
Overall Length
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCRCA12
Zoro #
G7350472
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
12 3/4 in
Overall Length
17 1/2 in
Length
25"
Duct Fitting Diameter
12 in
Duct Fitting Length
17 1/2 in
Duct Fitting Duct Size
12"
Height
17-1/2"
Overall Width
25 in
Overall Height
17 1/2 in
For Nominal Duct Diameter
12 in
Inside Diameter
12 3/4 in
Material Thickness
0.1875 in

Details

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Item
Rain Cap
Color
Dark Gray
Connection Type
Socket
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Item
Rain Cap
Duct Fitting Material
Type I PVC
Type
Style A
Series
PVCRCA
Shape
Cap
Duct Shape
Round
Maximum Temperature Rating
140 Degrees F
Screen Included
No
Weight
13 lb
Product Type
Rain Cap
Maximum Pressure Rating
10 in wc
Backdraft Damper Included
No
Rain Cap Style
Vented
End Type
Socket

Description

Rain Cap, For Nominal Duct Diameter 12 in, Gas Appliance Category Not Applicable, Inlet Diameter 12 3/4 in, Material PVC, Overall Length 17 1/2 in, Product Type Rain Cap, Inside Diameter 12 3/4 in, Material Thickness 0.1875 in, Weight 13 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Finish Not Applicable, Color Dark Gray, Overall Height 17 1/2 in, Shape Cap, Connection Type Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.