Zoro Homepage

29" x 20" Round Rain Cap

  • Mfr # PVCRCA14

  • Zoro # G7346507


product price: $337.99
/ea
Free Shipping & Returns

Key Features

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Duct Size
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCRCA14
Zoro #
G7346507
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14"
Height
20"
Duct Fitting Length
20 in
Duct Fitting Diameter
14 in
Length
29"
Inlet Diameter
14 in
Overall Width
29 in
Overall Height
20 in
Overall Length
20 in
Inside Diameter
14 in
Material Thickness
0.1875 in
For Nominal Duct Diameter
14 in

Details

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Item
Rain Cap
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Item
Rain Cap
Duct Fitting Material
Type I PVC
Series
PVCRCA
Type
Style A
Color
Dark Gray
Connection Type
Socket
Weight
17 lb
Rain Cap Style
Vented
Duct Shape
Round
Screen Included
No
Maximum Temperature Rating
140 Degrees F
Backdraft Damper Included
No
Product Type
Rain Cap
Shape
Cap
Maximum Pressure Rating
10 in wc
End Type
Socket

Description

Rain Cap, For Nominal Duct Diameter 14 in, Gas Appliance Category Not Applicable, Inlet Diameter 14 in, Material PVC, Overall Length 20 in, Product Type Rain Cap, Inside Diameter 14 in, Material Thickness 0.1875 in, Weight 17 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Finish Not Applicable, Color Dark Gray, Overall Height 20 in, Shape Cap, Connection Type Socket, End Type Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.