Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33" x 21-1/2" Round Rain Cap

  • Mfr # PVCRCA16

  • Zoro # G7326776


product price: $409.99
/ea
Free Shipping & Returns

Key Features

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Inlet Diameter
16 in
Overall Length
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCRCA16
Zoro #
G7326776
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
16 in
Overall Length
21 1/2 in
Duct Fitting Length
21 1/2 in
Length
33"
Duct Fitting Duct Size
16"
Duct Fitting Diameter
16 in
Height
21-1/2"
Overall Width
33 in
Overall Height
21 1/2 in
For Nominal Duct Diameter
16 in
Material Thickness
0.1875 in
Inside Diameter
16 in

Details

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Item
Rain Cap
Color
Dark Gray
Connection Type
Socket
Duct Fitting Material
Type I PVC
Duct Fitting Item
Rain Cap
Standards
ASTM D1784, Cell Class 12454
Type
Style A
Series
PVCRCA
Weight
20 lb
Product Type
Rain Cap
Rain Cap Style
Vented
Backdraft Damper Included
No
Maximum Pressure Rating
10 in wc
Shape
Cap
Maximum Temperature Rating
140 Degrees F
Duct Shape
Round
Screen Included
No
End Type
Socket

Description

Rain Cap, For Nominal Duct Diameter 16 in, Gas Appliance Category Not Applicable, Inlet Diameter 16 in, Material PVC, Overall Length 21 1/2 in, Product Type Rain Cap, Inside Diameter 16 in, Material Thickness 0.1875 in, Weight 20 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Finish Not Applicable, Color Dark Gray, Overall Height 21 1/2 in, Shape Cap, Connection Type Socket, End Type Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.