Zoro Homepage

45 Degree Elbow, 12 in Duct Dia, Type I PVC, 19-1/4" L

  • Mfr # PVCED12

  • Zoro # G8541355


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
12"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
12 3/4 in
Length
19-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCED12
Zoro #
G8541355
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Inlet Diameter
12 3/4 in
Length
19-1/4"
Outlet Diameter
12 3/4 in
Duct Fitting Diameter
12 in
Duct Fitting Length
19 1/4 in
Overall Height
19 1/4 in
Overall Length
19 1/4 in
For Nominal Duct Diameter
12 in
Centerline Radius
8 1/4 in
Material Thickness
0.2 in
Inside Diameter
12 3/4 in

Details

For Use With
PVC Duct
Construction Material
Type I PVC
Item
45 Degree Elbow
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Material
Type I PVC
Duct Fitting Item
45 Degree Elbow
Material
PVC
Series
PVCED
Color
Dark Gray
Type
45 Degree
Material Grade
Type 1
Angle
45 Degrees
Maximum Temperature Rating
140 Degrees F
Connection Type
Socket
Number of Pieces
2
End Type
Plain
Compatible with Brand
Plastic Supply
Maximum Pressure Rating
10 in wc
Product Type
Elbow
For Duct Shape
Round
Shape
Elbow
Weight
7 lb

Description

45 Degree Elbow, For Nominal Duct Diameter 12 in, Inlet Diameter 12 3/4 in, Material PVC, Overall Length 19 1/4 in, Product Type Elbow, Material Thickness 0.2 in, Weight 7 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 12 3/4 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 12 3/4 in, Overall Height 19 1/4 in, Centerline Radius 8 1/4 in, Angle 45 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.