Shop PLASTIC SUPPLY
See all product information
Create Account
6-8"dia 14.4"L 45 Degrees PVC In Cut Wye Branch, 8 in x 6 in Duct Dia, 14-3/8" L
- Mfr # PVCSW08X06
- Zoro # G3549725
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
8" x 6"
For Use With
PVC Duct
Inlet Diameter
6 5/8 in
Length
14 3/8 in
Duct Fitting Diameter
8 in x 6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVCSW08X06
- Zoro #
- G3549725
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 8" x 6"
- Inlet Diameter
- 6 5/8 in
- Length
- 14 3/8 in
- Duct Fitting Diameter
- 8 in x 6 in
- Duct Fitting Length
- 14 3/8 in
- Overall Width
- 13 3/8 in
- Overall Length
- 14 3/8 in
- Overall Height
- 12 1/2 in
- Material Thickness
- 0.2 in
- For Nominal Duct Diameter
- 6 in, 8 in
- Inside Diameter
- 8 1/4 in
- Wire Rope Length
- 14 3/8 in
Description
6-8 In.dia 14.4 In.L 45 Degrees PVC In Cut Wye Branch, For Nominal Duct Diameter 6 in, 8 in, Inlet Diameter 6 5/8 in, Overall Length 14 3/8 in, Product Type In Cut, Weight 4 lb, Material PVC, Maximum Pressure Rating 10 in wc, Material Thickness 0.2 in, Maximum Temperature Rating 140 Degrees F, Minimum Pressure Rating Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Wye, Inside Diameter 8 1/4 in, Seal Material Not Applicable, Overall Width 13 3/8 in, Angle 45 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.