Shop ZORO SELECT

Sidewall/Ceiling Register, 5-3/8 in W x 11-3/4 in H Opening, White, Aluminum, One-Way, Surface Mount

  • Mfr # 4MJK7

  • Zoro # G3172127


product price:  $22.29
/ea

Key Features

Type
One-Way Adjustable Curved Blade
Max. Duct Width (In.)
11-23/32
Max. Duct Height (In.)
5-27/64
Finish
White
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4MJK7
Zoro #
G3172127
UPC #
190735515754
Country of Origin
China

Dimensions

Max. Duct Width (In.)
11-23/32
Max. Duct Height (In.)
5-27/64
Overall Width (In.)
13.75
Overall Height (In.)
7.875
Depth (In.)
1-7/64
Manufacturers Warranty Length
1 yr.
Overall Height
13 3/4 in
Maximum Opening Height
11 3/4 in
Manufacturer Warranty Length
1 yr
Overall Width
7 7/8 in
Maximum Opening Width
5 3/8 in
Overall Depth
1 1/8 in

Details

Item
Sidewall/Ceiling Register
Type
One-Way Adjustable Curved Blade
Finish
White
Material
Aluminum
Color
White
Construction
Aluminum
Bar Spacing
1/2 in
For Use With
For 5-27/64 x 11-23/52" Duct
Features
For Use With 5-27/64" x 11-23/52" Duct
Voltage
120/277V MVOLT
Grille/Register Item
Sidewall/Ceiling Register
Includes
Screws
Product Type
Sidewall/Ceiling Register
Airflow Directions
One-Way
Grille Color
White
Material Grade
Aluminum, SPCC
Face Design
Louvered
Mounting Style
Surface Mount
Damper Material
Steel
Adjustable Blades
Yes
Airflow Capacity
300 cfm
Grille Material
Aluminum

Description

Sidewall/Ceiling Register, Overall Depth 1 1/8 in, Overall Height 13 3/4 in, Overall Width 7 7/8 in, Maximum Opening Height 11 3/4 in, Maximum Opening Width 5 3/8 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Aluminum, Material Aluminum, Damper Material Steel, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades Yes, Mounting Location Ceiling, Wall, Mounting Style Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.