Zoro Homepage

8" PVC Rain Cap Style B

  • Mfr # PVCRCB08

  • Zoro # G3537834


product price: $388.99
/ea
Free Shipping & Returns

Key Features

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Length
10-3/4"
Standards
ASTM D1784, Cell Class 12454
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCRCB08
Zoro #
G3537834
UPC #
-
Country of Origin
United States

Dimensions

Length
10-3/4"
Duct Fitting Length
36 3/8 in
Duct Fitting Diameter
8 in
Inlet Diameter
8 5/8 in
Height
36-3/8"
Duct Fitting Duct Size
8"
Overall Width
10 3/4 in
Overall Height
36 3/8 in
Overall Length
36 3/8 in
Inside Diameter
8 5/8 in
Material Thickness
0.1875 in
For Nominal Duct Diameter
8 in

Details

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Item
Rain Cap
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Material
Type I PVC
Duct Fitting Item
Rain Cap
Color
Dark Gray
Application
Drain Applications, Industrial, Institutional Corrosive Fume Exhaust
Type
Style B
Series
PVCRCB
Connection Type
Socket
Rain Cap Style
Smooth
Weight
14 lb
Product Type
Rain Cap
Maximum Temperature Rating
140 Degrees F
Shape
Cap
Backdraft Damper Included
No
Duct Shape
Round
Maximum Pressure Rating
10 in wc
Screen Included
No
End Type
Socket

Description

Rain Cap, For Nominal Duct Diameter 8 in, Gas Appliance Category Not Applicable, Inlet Diameter 8 5/8 in, Material PVC, Overall Length 36 3/8 in, Product Type Rain Cap, Inside Diameter 8 5/8 in, Material Thickness 0.1875 in, Weight 14 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Finish Not Applicable, Color Dark Gray, Overall Height 36 3/8 in, Shape Cap, Connection Type Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.