Zoro Homepage

90 Degree Elbow, 12 in Duct Dia, Type I PVC, 21" L

  • Mfr # PVCEC12

  • Zoro # G7377124


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
12"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
12 3/4 in
Length
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCEC12
Zoro #
G7377124
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Inlet Diameter
12 3/4 in
Length
21"
Outlet Diameter
12 3/4 in
Duct Fitting Diameter
12 in
Duct Fitting Length
21 in
Overall Length
21 in
Overall Height
28 1/2 in
For Nominal Duct Diameter
12 in
Centerline Radius
21 in
Inside Diameter
12 3/4 in
Material Thickness
0.2 in

Details

For Use With
PVC Duct
Construction Material
Type I PVC
Item
90 Degree Elbow
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Item
90 Degree Elbow
Duct Fitting Material
Type I PVC
Material
PVC
Series
PVCEC
Color
Dark Gray
Type
90 Degree, 3 Piece, 1-1/2 Radius
Number of Pieces
5
Product Type
Elbow
Maximum Pressure Rating
10 in wc
Connection Type
Socket
Compatible with Brand
Plastic Supply
Angle
90 Degrees
For Duct Shape
Round
Shape
Elbow
End Type
Plain
Material Grade
Type 1
Maximum Temperature Rating
140 Degrees F
Weight
15 lb

Description

90 Degree Elbow, For Nominal Duct Diameter 12 in, Inlet Diameter 12 3/4 in, Material PVC, Overall Length 21 in, Product Type Elbow, Material Thickness 0.2 in, Weight 15 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 12 3/4 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 12 3/4 in, Overall Height 28 1/2 in, Centerline Radius 21 in, Angle 90 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.