Zoro Homepage

90 Degree Elbow, 14 in Duct Dia, Type I PVC, 24" L

  • Mfr # PVCEC14

  • Zoro # G7360281


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
14 in
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCEC14
Zoro #
G7360281
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14"
Inlet Diameter
14 in
Length
24"
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
24 in
Overall Height
31 in
Overall Length
24 in
Inside Diameter
14 in
Material Thickness
0.2 in
Centerline Radius
24 in
For Nominal Duct Diameter
14 in

Description

90 Degree Elbow, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Material PVC, Overall Length 24 in, Product Type Elbow, Material Thickness 0.2 in, Weight 19 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 14 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 14 in, Overall Height 31 in, Centerline Radius 24 in, Angle 90 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round, Number of Pieces 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.