Zoro Homepage

90 Degree Elbow, 16 in Duct Dia, Type I PVC, 19" L

  • Mfr # PVCEA16

  • Zoro # G7339771


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
16 in
Length
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCEA16
Zoro #
G7339771
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16"
Inlet Diameter
16 in
Length
19"
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
19 in
Overall Length
19 in
Overall Height
27 in
Inside Diameter
16 in
Centerline Radius
19 in
For Nominal Duct Diameter
16 in
Material Thickness
0.2 in

Details

For Use With
PVC Duct
Construction Material
Type I PVC
Item
90 Degree Elbow
Duct Fitting Item
90 Degree Elbow
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Material
Type I PVC
Material
PVC
Type
90 Degree, 3 Piece, 1 Radius
Series
PVCEA
Color
Dark Gray
Number of Pieces
3
For Duct Shape
Round
Weight
18 lb
Angle
90 Degrees
Compatible with Brand
Plastic Supply
End Type
Plain
Maximum Temperature Rating
140 Degrees F
Material Grade
Type 1
Product Type
Elbow
Maximum Pressure Rating
10 in wc
Connection Type
Socket
Shape
Elbow

Description

90 Degree Elbow, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Material PVC, Overall Length 19 in, Product Type Elbow, Material Thickness 0.2 in, Weight 18 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 16 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 16 in, Overall Height 27 in, Centerline Radius 19 in, Angle 90 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round, Number of Pieces 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.