Zoro Homepage

90 Degree Elbow, 6 in Duct Dia, Type I PVC, 13" L

  • Mfr # PVCEC06

  • Zoro # G3550626


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
6 5/8 in
Length
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCEC06
Zoro #
G3550626
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Inlet Diameter
6 5/8 in
Length
13"
Outlet Diameter
6 5/8 in
Duct Fitting Diameter
6 in
Duct Fitting Length
13 in
Overall Height
16 1/4 in
Overall Length
13 in
Material Thickness
0.2 in
Centerline Radius
13 in
Inside Diameter
6 5/8 in
For Nominal Duct Diameter
6 in

Details

For Use With
PVC Duct
Construction Material
Type I PVC
Item
90 Degree Elbow
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Item
90 Degree Elbow
Duct Fitting Material
Type I PVC
Material
PVC
Color
Dark Gray
Type
90 Degree, 3 Piece, 1-1/2 Radius
Series
PVCEC
For Duct Shape
Round
Connection Type
Socket
Compatible with Brand
Plastic Supply
Maximum Pressure Rating
10 in wc
Material Grade
Type 1
End Type
Plain
Maximum Temperature Rating
140 Degrees F
Product Type
Elbow
Number of Pieces
5
Weight
5 lb
Angle
90 Degrees
Shape
Elbow

Description

90 Degree Elbow, For Nominal Duct Diameter 6 in, Inlet Diameter 6 5/8 in, Material PVC, Overall Length 13 in, Product Type Elbow, Material Thickness 0.2 in, Weight 5 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 6 5/8 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 6 5/8 in, Overall Height 16 1/4 in, Centerline Radius 13 in, Angle 90 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.