Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Coupler, 8 in Duct Dia, Type I PVC, 5-7/8" L

  • Mfr # PVCC08

  • Zoro # G3559175


product price: $47.99
/ea

Key Features

Duct Fitting Duct Size
8"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
8 5/8 in
Length
5-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCC08
Zoro #
G3559175
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Inlet Diameter
8 5/8 in
Length
5-7/8"
Outlet Diameter
8 5/8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
5 7/8 in
Overall Length
5 7/8 in
Overall Height
5 7/8 in
Overall Width
9 in
Inside Diameter
8 5/8 in
For Nominal Duct Diameter
8 in

Details

For Use With
PVC Duct
Construction Material
Type I PVC
Item
Duct Coupler
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Material
Type I PVC
Duct Fitting Item
Coupling
Material
PVC
Finish
Unfinished
Color
Dark Gray
Application
Commercial
For Duct Shape
Round
Weight
1.75 lb
Duct Compatibility
Round
Maximum Temperature Rating
140 Degrees F
Maximum Pressure Rating
10 in wc
Minimum Pressure Rating
10 in wg
Product Type
Coupling
Shape
Straight

Description

Duct Coupler, For Nominal Duct Diameter 8 in, Fabric Material Not Applicable, Fold Type Not Applicable, Inlet Diameter 8 5/8 in, Product Type Coupling, Application Commercial, Overall Length 5 7/8 in, Weight 1.75 lb, Material PVC, Maximum Pressure Rating 10 in wc, Overall Height 5 7/8 in, Outlet Diameter 8 5/8 in, Overall Width 9 in, Shape Straight, Seal Material Not Applicable, Duct Compatibility Round, Color Dark Gray, Maximum Temperature Rating 140 Degrees F, Minimum Pressure Rating 10 in wg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.