Duct Reducer, 14 in x 12 in Duct Dia, Type I PVC, 8-1/2" L

  • Mfr # PVCR14X12

  • Zoro # G7304613


product price:  $254.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Duct Fitting Duct Size
14" x 12"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
14 in
Length
8-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVCR14X12
Zoro #
G7304613
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14" x 12"
Inlet Diameter
14 in
Length
8-1/2"
Outlet Diameter
12 in
Duct Fitting Diameter
14 in x 12 in
Duct Fitting Length
8 1/2 in
Overall Width
14 in
Overall Length
8 1/2 in
Overall Height
8 1/2 in
Material Thickness
0.2 in
For Nominal Duct Diameter
14 in

Details

For Use With
PVC Duct
Construction Material
Type I PVC
Item
Duct Reducer
Duct Fitting Material
Type I PVC
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Item
Reducer Coupling
Material
PVC
Color
Dark Gray
Series
PVCR
Type
Reducer
Maximum Pressure Rating
10 in wc
Product Type
Reducer
End Type
Plain
Maximum Temperature Rating
140 Degrees F
Material Grade
Type 1
Weight
4.25 lb
Shape
Straight
Connection Type
Press Fit

Description

Duct Reducer, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Inside Diameter Not Applicable, Overall Length 8 1/2 in, Product Type Reducer, Weight 4.25 lb, Material Thickness 0.2 in, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Material PVC, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Straight, Gas Appliance Category Not Applicable, Outlet Diameter 12 in, Overall Height 8 1/2 in, Overall Width 14 in, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.