Duct Reducer, 16 in x 14 in Duct Dia, Type I PVC, 8-1/2" L

  • Mfr # PVCR16X14

  • Zoro # G7287542


product price:  $293.00
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16" x 14"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
16 in
Length
8-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCR16X14
Zoro #
G7287542
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16" x 14"
Inlet Diameter
16 in
Length
8-1/2"
Outlet Diameter
14 in
Duct Fitting Diameter
16 in x 14 in
Duct Fitting Length
8 1/2 in
Overall Length
8 1/2 in
Overall Height
8 1/2 in
Overall Width
16 in
For Nominal Duct Diameter
16 in
Material Thickness
0.2 in

Details

For Use With
PVC Duct
Construction Material
Type I PVC
Item
Duct Reducer
Duct Fitting Material
Type I PVC
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Item
Reducer Coupling
Material
PVC
Type
Reducer
Color
Dark Gray
Series
PVCR
Product Type
Reducer
End Type
Plain
Weight
5 lb
Material Grade
Type 1
Shape
Straight
Connection Type
Press Fit
Maximum Pressure Rating
10 in wc
Maximum Temperature Rating
140 Degrees F

Description

Duct Reducer, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Inside Diameter Not Applicable, Overall Length 8 1/2 in, Product Type Reducer, Weight 5 lb, Material Thickness 0.2 in, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Material PVC, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Straight, Gas Appliance Category Not Applicable, Outlet Diameter 14 in, Overall Height 8 1/2 in, Overall Width 16 in, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.