Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Reducer, 6 in x 4 in Duct Dia, Type I PVC, 8-3/4" L

  • Mfr # PVCR06X04

  • Zoro # G3540896


product price: $102.56
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6" x 4"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
7 in
Length
8-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCR06X04
Zoro #
G3540896
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6" x 4"
Inlet Diameter
7 in
Length
8-3/4"
Outlet Diameter
5 in
Duct Fitting Diameter
6 in x 4 in
Duct Fitting Length
8 3/4 in
Overall Width
6 in
Overall Length
8 3/4 in
Overall Height
8 3/4 in
Material Thickness
0.2 in
For Nominal Duct Diameter
5 in, 7 in

Details

For Use With
PVC Duct
Construction Material
Type I PVC
Item
Duct Reducer
Duct Fitting Item
Reducer Coupling
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Material
Type I PVC
Material
PVC
Color
Dark Gray
Series
PVCR
Type
Reducer
Weight
2 lb
Product Type
Reducer
Maximum Temperature Rating
140 Degrees F
End Type
Plain
Connection Type
Press Fit
Material Grade
Type 1
Maximum Pressure Rating
10 in wc
Shape
Straight

Description

Duct Reducer, For Nominal Duct Diameter 5 in, 7 in, Inlet Diameter 7 in, Inside Diameter Not Applicable, Overall Length 8 3/4 in, Product Type Reducer, Weight 2 lb, Material Thickness 0.2 in, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Material PVC, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Straight, Gas Appliance Category Not Applicable, Outlet Diameter 5 in, Overall Height 8 3/4 in, Overall Width 6 in, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.