Plastic Supply
45 Degree Elbow, 14 in Duct Dia, Type I PVC, 20-1/2" L
Mfr # PVCED14
Zoro # G7371402
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 14 in
- Length 20-1/2"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 18x20x1 FBG Furn Filter 10055.01182
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm HC45AE115
- TOUGH GUY T Handle, 1/4 28 (F) Thread 3HHE1
- ALL-FILTERS 10X30X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK 10301.11 6pk+
- PLASTIC SUPPLY Flange, 16 in Duct Dia, Type I PVC, 20" L, 3-3/4" H PVCF16
- PLASTIC SUPPLY 90 Degree Elbow, 12 in Duct Dia, Type I PVC, 15-3/4" L PVCEA12
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L PVCB08
- PLASTIC SUPPLY 45 Degree Elbow, 10 in Duct Dia, Type I PVC, 17" L PVCED10
- PLASTIC SUPPLY Reducer Coupling, 12 in x 10 in Duct Dia, Type I PVC, 9-3/4" L PVCR12X10
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L PVCB12
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 8" L, 4 in H 8010005236
- Plastic Supply Ducting, Venting & Accessories