Plastic Supply
Flange, 4 in Duct Dia, Type I PVC, 8-1/2" L, 3-1/4" H
Mfr # PVCF04
Zoro # G3533205
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- For Use With PVC Duct
- Height 3-1/4"
- Construction Material Type I PVC
- Inlet Diameter 4 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Door Gasket (241786001)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD85)
- ALL-FILTERS 10 x 10 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (10101.POLY 6PK)
- PLASTIC SUPPLY 90 Degree Elbow, 6 in Duct Dia, Type I PVC, 9-5/8" L (PVCEA06)
- PLASTIC SUPPLY Flange, 8 in Duct Dia, Type I PVC, 12" L, 3-1/4" H (PVCF08)
- PLASTIC SUPPLY Flange, 12 in Duct Dia, Type I PVC, 16" L, 3-3/4" H (PVCF12)
- PLASTIC SUPPLY Coupling, 10 in Duct Dia, Type I PVC, 5-7/8" L (PVCC10)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB06)
- PLASTIC SUPPLY Coupling, 4 in Duct Dia, Type I PVC, 4-1/4" L (PVCC04)
- NORDFAB Round Tee, 12 in Duct Dia, Galvanized Steel, 22 GA, 20" L, 16 in H (8040304766)
- Plastic Supply Ducting & Venting