PVC Duct Blastgate
Mfr # PVCB16
Zoro # G108449524
product price: $481.99
/ea
Free Shipping & Returns
Key Features
Inlet Diameter
14 in
Overall Length
6 3/8 in
Overall Width
19 in
Color
Gray
Series
PVCB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVCB16
Zoro #
G108449524
UPC #
-
Country of Origin
United States
Dimensions
Inlet Diameter
14 in
Overall Length
6 3/8 in
Overall Width
19 in
Air Inlet Size
16 in
Inside Diameter
16 in
For Nominal Duct Diameter
16 in
Body Material Thickness
0.8 in
Overall Depth
22 in
Details
Item
Blastgate
Color
Gray
Series
PVCB
Blade Material
PVC
Body Material
PVC
Environment Type
Harsh
Shape
Round
Product Type
Manual Blast Gate
Connection Type
Press Fit
Maximum Temperature Rating
140 Degrees F
Body Material Grade
Type 1
Weight
15 lb
Maximum Pressure Rating
10 in wc
Description
Blastgate, For Nominal Duct Diameter 16 in, Body Material Grade Type 1, Inlet Diameter 14 in, Body Material PVC, Overall Length 6 3/8 in, Product Type Manual Blast Gate, Weight 15 lb, Maximum Pressure Rating 10 in wc, Blade Material PVC, Maximum Temperature Rating 140 Degrees F, Nameplate Voltage Not Applicable, Number of Air Cylinders Not Applicable, Body Material Thickness 0.8 in, Seal Material Not Applicable, Maximum Operating Pressure Not Applicable, Minimum Operating Pressure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.