Zoro Homepage

Round Butterfly Damper, Type I PVC, 13" H

  • Mfr # PVCBD10

  • Zoro # G7403383


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Height
13"
Construction Material
Type I PVC
Inlet Diameter
10 3/4 in
Outlet Diameter
10 3/4 in
Damper Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCBD10
Zoro #
G7403383
UPC #
-
Country of Origin
United States

Dimensions

Height
13"
Inlet Diameter
10 3/4 in
Outlet Diameter
10 3/4 in
Duct Dia.
10 in
Overall Width
13 1/4 in
Overall Length
13 in
Overall Height
13 in
For Nominal Duct Diameter
10 in

Description

Butterfly Damper, For Nominal Duct Diameter 10 in, Inlet Diameter 10 3/4 in, Overall Length 13 in, Product Type Butterfly Valve, Weight 6 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Material PVC, Seal Material Not Applicable, Minimum Pressure Rating Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Round, Inside Diameter Not Applicable, Outlet Diameter 10 3/4 in, Overall Height 13 in, Overall Width 13 1/4 in, Color Dark Gray, For Duct Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.