Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Butterfly Damper, Type I PVC, 14-1/2" H

  • Mfr # PVCBD12

  • Zoro # G7347873


product price: $293.72
/ea
Free Shipping & Returns

Key Features

Height
14-1/2"
Construction Material
Type I PVC
Inlet Diameter
12 in
Outlet Diameter
12 in
Damper Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCBD12
Zoro #
G7347873
UPC #
-
Country of Origin
United States

Dimensions

Height
14-1/2"
Inlet Diameter
12 in
Outlet Diameter
12 in
Duct Dia.
12 in
Overall Width
15 1/4 in
Overall Height
14 1/2 in
Overall Length
14 1/2 in
For Nominal Duct Diameter
12 in

Details

Construction Material
Type I PVC
Item
Butterfly Damper
Damper Shape
Round
Blade Type
Round
Blade Material
Galvanized Steel
Includes
Locking Screw Included To Secure The Damper Blade In Position
Standards
ASTM D1784, Cell Class 12454
Frame Material
Galvanized Steel
Damper Item
Butterfly Damper
Material
PVC
Color
Dark Gray
Series
PVCB
Product Type
Butterfly Valve
Maximum Pressure Rating
10 in wc
Shape
Round
Weight
7.5 lb
Maximum Temperature Rating
140 Degrees F
For Duct Shape
Round

Description

Butterfly Damper, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Overall Length 14 1/2 in, Product Type Butterfly Valve, Weight 7.5 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Material PVC, Seal Material Not Applicable, Minimum Pressure Rating Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Round, Inside Diameter Not Applicable, Outlet Diameter 12 in, Overall Height 14 1/2 in, Overall Width 15 1/4 in, Color Dark Gray, For Duct Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.