Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tee, 14 in Duct Dia, Type I PVC, 24" L

  • Mfr # PVCT14

  • Zoro # G7398842


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
14 in
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCT14
Zoro #
G7398842
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14"
Inlet Diameter
14 in
Length
24"
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
24 in
Overall Length
24 in
Overall Width
19 1/8 in
Overall Height
12 in
For Nominal Duct Diameter
14 in
Inside Diameter
14 in

Details

For Use With
PVC Duct
Construction Material
Type I PVC
Item
Duct Tee
Duct Fitting Item
Tee
Duct Fitting Material
Type I PVC
Standards
ASTM D1784, Cell Class 12454
Material
PVC
Color
Dark Gray
Series
PVCT
Material Grade
Type 1
For Duct Shape
Round
Weight
13 lb
Shape
Tee
End Type
Socket
Product Type
Tee
Maximum Pressure Rating
10 in wc
Maximum Temperature Rating
140 Degrees F
Connection Type
Press Fit

Description

Duct Tee, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Material PVC, Overall Length 24 in, Product Type Tee, Weight 13 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Shape Tee, End Type Socket, Gas Appliance Category Not Applicable, Inside Diameter 14 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 14 in, Overall Height 12 in, Overall Width 19 1/8 in, Seal Material Not Applicable, Connection Type Press Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.