Duct Tee, 16 in Duct Dia, Type I PVC, 26" L

  • Mfr # PVCT16
  • Zoro # G7378262
product price: 
$
425.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
16 in
Length
26 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PVCT16
Zoro #
G7378262
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16"
Inlet Diameter
16 in
Length
26 in
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
26 in
Overall Length
26 in
Overall Height
13 in
Overall Width
22 1/4 in
Inside Diameter
16 in
For Nominal Duct Diameter
16 in
Wire Rope Length
26 in

Details

For Use With
PVC Duct
Construction Material
Type I PVC
Item
Duct Tee
Duct Fitting Item
Tee
Duct Fitting Material
Type I PVC
Standards
ASTM D1784, Cell Class 12454
Material
PVC
Series
PVCT
Color
Dark Gray
For Duct Shape
Round
Maximum Temperature Rating
140 Degrees F
Maximum Pressure Rating
10 in wc
Product Type
Tee
Connection Type
Press Fit
End Type
Socket
Shape
Tee
Weight
16 lb
Material Grade
Type 1
Shell Material
PVC
Wire Color
Dark Gray

Description

Duct Tee, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Material PVC, Overall Length 26 in, Product Type Tee, Weight 16 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Shape Tee, End Type Socket, Gas Appliance Category Not Applicable, Inside Diameter 16 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 16 in, Overall Height 13 in, Overall Width 22 1/4 in, Seal Material Not Applicable, Connection Type Press Fit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.