Shop MITCHELL METAL
See all product information
Create Account
8" HVAC Flexible Collar Connector, Galvanized Sheet Metal 28-Gauge, Easy Installation
- Mfr # MM-9168
- Zoro # G824081947
product price:Â
$
14.99
/ea
Key Features
Height
12.244 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM-9168
- Zoro #
- G824081947
- UPC #
- 850067787716
- Country of Origin
- United States
Dimensions
- Height
- 12.244 in
Description
Introducing the Mitchell Metal Flexible Collar Connector, available in sizes 4-inch, 6-inch, 8-inch, 10-inch, and 12-inch, designed to provide an efficient and reliable solution for connecting flexible ducting with or without insulation jacketing. Whether you are working on residential or commercial HVAC systems, this connector offers a seamless and secure fit for your ductwork needs. Crafted from 28 gauge high-quality galvanized steel, the Mitchell Metal Flexible Collar Connector is built to withstand the challenges of condensation and moisture, preventing corrosion and ensuring long-lasting durability. Its heavy-duty construction resists bending and creasing, even when tightening down with duct straps, guaranteeing a robust and dependable connection. The connector features secure connection beads on both ends, enhancing the stability of the connection and ensuring your ducting remains firmly in place. This design provides an added layer of reliability, making it an excellent choice for any HVAC installation. Installation is made easy with our user-friendly design. Simply apply a thin coat of your preferred sealant around the adapter, slide the duct over the connector past the beaded portion, and secure it in place. This straightforward process ensures a tight and effective seal, even for those with basic DIY skills. Enhance your HVAC installations with the reliable and efficient Mitchell Metal Flexible HVAC Collar Connector. Order yours today and experience the superior quality and performance that our products provide.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.