Zoro Homepage

P1923 2 x 3 x 3 in. Flush Downspout Adapter

  • Mfr # 43745

  • Zoro # G916348378


product price: $27.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43745
Zoro #
G916348378
UPC #
-
Country of Origin
China

Description

Features Product Type: Flush Downspout Adapter Underground Rated: No Material: PVC Compatibility: Fits SDR 35 Sewer and Drain Pipe Fitting or Connector Type: Adapter Number in Package: 1 Compatible Pipe Material: PVC Color Family: White

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.