Hardener, Solid, Natural, 16 oz Can
- Mfr # 7079821000
- Zoro # G922914390
product price:Â
$
29.59
/ea
Key Features
Color
Natural
Product Form
Solid
Flash Point
212 Degrees F
Container Type
Can
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079821000
- Zoro #
- G922914390
- UPC #
- 070798210004
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Color
- Natural
- Product Form
- Solid
- Flash Point
- 212 Degrees F
- Container Type
- Can
Description
DAP Plastic Wood Hardener is an easy-to-use, latex-based formula designed to seal and restore deteriorated wood fibers. This high-quality hardener offers strong adhesion to both dry and wet wood, including engineered wood products. It reinforces existing wood fibers, creating a durable surface ideal for repair with wood putty or wood fillers. The hardener is water-resistant and promotes excellent paint adhesion, making it ideal for both interior and exterior applications. It can be easily brushed on and cleaned up with water. Once dry, it can be sanded to achieve a smooth finish, enhancing the overall quality of your repair. Use DAP Plastic Wood Hardener to prime damaged wood, such as windows, trim, frames and doors, ensuring a solid base for effective repairs.
Restrictions
WARNING:
This product can expose you to chemicals including Ethyl acrylate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.