Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44.5x17.5x9in. Outdoor Standing Panel Sign, Double-Sided, VALET PLEASE STOP HERE, 20 lb

  • Mfr # UV4120-BK-PRK7

  • Zoro # G112467040


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Width
44.5 in
Sign Shape
Rectangle
Sign Material
Plastic
Sign Background Color
Black
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV4120-BK-PRK7
Zoro #
G112467040
UPC #
792389020389
Country of Origin
United States

Dimensions

Width
44.5 in
Length
20.5 in
Depth
9 in

Details

Sign Shape
Rectangle
Sign Material
Plastic
Sign Background Color
Black
Includes
Display, Weighted Base, Sign Inserts

Description

44-1/2'' x 17-1/2'' x 9'' Outdoor Standing Panel sign with 20lbs. weighted Base with VALET PLEASE STOP HERE on two sides Black Background.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.