
44.5x17.5x9in. Outdoor Standing Panel Sign, Double-Sided, VALET Right Arrow/VALET Left Arrow, 20 lb
Mfr # UV4120-BK-PRK8
Zoro # G412467078
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Width
44.5 in
Sign Shape
Rectangle
Sign Material
Plastic
Sign Background Color
Black
Includes
Display, Weighted Base, Sign Inserts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UV4120-BK-PRK8
Zoro #
G412467078
UPC #
792389020396
Country of Origin
United States
Dimensions
Width
44.5 in
Depth
9 in
Length
20.5 in
Details
Sign Shape
Rectangle
Sign Material
Plastic
Sign Background Color
Black
Includes
Display, Weighted Base, Sign Inserts
Description
44-1/2'' x 17-1/2'' x 9'' Outdoor Standing Panel sign with 20lbs. weighted Base with VALET Right Arrow on one side and VALET Left Arrow on other side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.