Zoro Homepage

44.5x17.5x9in. Outdoor Standing Panel Sign, Double-Sided, VALET

  • Mfr # UV4109-BK-PRK9

  • Zoro # G112467095


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Width
44.5 in
Sign Shape
Rectangle
Sign Material
Plastic
Sign Background Color
Black
Length
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV4109-BK-PRK9
Zoro #
G112467095
UPC #
792389016016
Country of Origin
United States

Dimensions

Width
44.5 in
Length
17.5 in
Depth
9 in

Details

Sign Shape
Rectangle
Sign Material
Plastic
Sign Background Color
Black
Includes
Display, Weighted Base, Sign Inserts

Description

44-1/2'' x 17-1/2'' x 9'' Outdoor Standing Panel sign with 9 lbs. weighted Base with VALET on two sides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.