A Frame Barricade
Mfr # 200-A6EG
Zoro # G222707791
product price: $135.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200-A6EG
Zoro #
G222707791
UPC #
-
Country of Origin
United States
Description
Traffic Barricade, Product Type Barricade, Style A-Frame, Empty Weight 5 lb, Type Unrated with Signage, Reflective Grade Engineer, Barricade Color White, Fillable Yes, Overall Depth 2 in, Overall Height 28 in, Overall Length 28 in, Legend Not Applicable, Includes (2) Boards, (2) Legs, Frame Material HDPE, Weight When Filled with Water Not Applicable, Panel Material Plastic, Accepts Light Yes, Weight When Filled with Sand 7 lb, Bottom Panel Height 8 in, Fillable Ballast Material Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.