A Frame Barricade
Mfr # 200-A8EG
Zoro # G422707744
product price: $108.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200-A8EG
Zoro #
G422707744
UPC #
-
Country of Origin
United States
Description
Traffic Barricade, Product Type Barricade, Style A-Frame, Empty Weight 5 lb, Type Unrated with Signage, Reflective Grade Engineer, Barricade Color White, Fillable Yes, Overall Depth 2 in, Overall Height 28 in, Overall Length 28 in, Legend Not Applicable, Includes (2) 8 ft Boards, (2) Legs, Frame Material HDPE, Weight When Filled with Water Not Applicable, Panel Material Plastic, Accepts Light Yes, Weight When Filled with Sand 7 lb, Bottom Panel Height 8 in, Fillable Ballast Material Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.