Zoro Homepage

A Frame Barricade

  • Mfr # 2003W

  • Zoro # G722707772


product price: $32.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003W
Zoro #
G722707772
UPC #
-
Country of Origin
United States

Description

Traffic Barricade, Product Type Barricade, Style A-Frame, Empty Weight 5 lb, Type Unrated with Signage, Reflective Grade Not Applicable, Barricade Color White, Overall Depth 2 in, Overall Height 28 in, Overall Length 44 in, Legend Not Applicable, Includes (2) Boards, (2) Legs, Frame Material HDPE, Weight When Filled with Water Not Applicable, Panel Material Plastic, Accepts Light Yes, Bottom Panel Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.