Zoro Homepage

Crossing Vertical Panel

  • Mfr # 4336-W

  • Zoro # G622707759


product price: $36.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4336-W
Zoro #
G622707759
UPC #
-
Country of Origin
United States

Description

Vertical Panel, Product Type Vertical Panel, Overall Height 50 7/16 in, Reflective Stripe Color Not Applicable, Top Style Flat, Body Material Polyethylene, Body Color White, Includes Weighted Base Yes, Nestable Yes, Installation Type Temporary, Reflective Grade Not Applicable, Weight 8 lb, Base Height 3 1/8 in, Base Length 27 9/16 in, Base Material Rubber, Base Shape Rectangle, Base Weight 28 lb, Base Width 17 5/8 in, Height of Reflective Stripe 36 in, Meets MUTCD Requirements Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.