Zoro Homepage

Hydrocade

  • Mfr # 569

  • Zoro # G022707632


product price: $147.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569
Zoro #
G022707632
UPC #
-
Country of Origin
United States

Description

Fence Panel, Product Type Fence Panel, For Use With Product Type Traffic Barricades, Includes Not Applicable, Color Silver, Legend Not Applicable, Length 72 in, Material Iron, Width 72 1/2 in, Outside Diameter 1 5/8 in, Compatible with Series Hydrocade, Height 51 in, Compatible with Manufacturer Model Number 569, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.