Zoro Homepage

, Plastic Black and Black, Matte, 60 in L, 12 in D

  • Mfr # UVRAP18BK-60BKPK

  • Zoro # G812467050


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Length
60 in
Width
18 in
Depth
12 in
Material
Plastic
Color
Black and Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVRAP18BK-60BKPK
Zoro #
G812467050
UPC #
792389020457
Country of Origin
United States

Dimensions

Length
60 in
Width
18 in
Depth
12 in

Details

Material
Plastic
Color
Black and Black
Finish
Matte
Includes
Post, and Base

Description

Plasticade Roll-A-Base Mobile Parking Lot Post with a 18'' Black Base and 60'' Black post
  • •● Durable, thick walled plastic bases in two sizes, 18” W and 24” W
    - won’t chip, crack, or crumble like concrete
    - available in black
    - custom colors with minimum order quantity
    ● Square plastic Power PostTM makes attaching signs easy
    - two lengths: 60”L and 72”L
    - two post colors: white and black
    - lightweight and impact resistant
    - no sign twisting which can occur with round poles
    - will never rust or need painting
    - pre-drilled holes for multiple sign sizes
    - vinyl post cap and sign mounting hardware included ● Withstands strong winds without tipping over
    ● Conveniently placed large fill hole and drain hole
    ● Lightweight plastic reduces shipping costs
    ● Made in the U.S.A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.