Zoro Homepage

, Plastic Black and Yellow, Matte, 72 in L, 16.5 in D

  • Mfr # UVRAP24Y-72BKPK

  • Zoro # G412467054


product price: $254.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Length
72 in
Width
24 in
Depth
16.5 in
Material
Plastic
Color
Black and Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVRAP24Y-72BKPK
Zoro #
G412467054
UPC #
792389020563
Country of Origin
United States

Dimensions

Length
72 in
Width
24 in
Depth
16.5 in

Details

Material
Plastic
Color
Black and Yellow
Finish
Matte
Includes
Post, and Base

Description

Plasticade Roll-A-Base Mobile Parking Lot Post with a 24'' Yellow Base and 72'' Black post
  • •● Durable, thick walled plastic bases in two sizes, 18” W and 24” W
    - won’t chip, crack, or crumble like concrete
    - available in black
    - custom colors with minimum order quantity
    ● Square plastic Power PostTM makes attaching signs easy
    - two lengths: 60”L and 72”L
    - two post colors: white and black
    - lightweight and impact resistant
    - no sign twisting which can occur with round poles
    - will never rust or need painting
    - pre-drilled holes for multiple sign sizes
    - vinyl post cap and sign mounting hardware included ● Withstands strong winds without tipping over
    ● Conveniently placed large fill hole and drain hole
    ● Lightweight plastic reduces shipping costs
    ● Made in the U.S.A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.