Zoro Homepage

, Plastic Black, Matte, 60 in L, 12.8 in D

  • Mfr # UVRB24BK-60BKPK

  • Zoro # G812467029


product price: $243.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
60 in
Width
24 in
Depth
12.8 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVRB24BK-60BKPK
Zoro #
G812467029
UPC #
792389017105
Country of Origin
United States

Dimensions

Length
60 in
Width
24 in
Depth
12.8 in

Details

Material
Plastic
Color
Black
Finish
Matte
Includes
Post, and Base

Description

Plasticade Rock-it Mobile Parking Lot Post with a 24'' Black Base and 60'' Black post
  • •● Durable, thick walled plastic bases in two sizes, 18” W and 24” W
    - won’t chip, crack, or crumble like concrete
    - available in black
    - custom colors with minimum order quantity
    ● Square plastic Power PostTM makes attaching signs easy
    - two lengths: 60”L and 72”L
    - two post colors: white and black
    - lightweight and impact resistant
    - no sign twisting which can occur with round poles
    - will never rust or need painting
    - pre-drilled holes for multiple sign sizes
    - vinyl post cap and sign mounting hardware included ● Withstands strong winds without tipping over
    ● Conveniently placed large fill hole and drain hole
    ● Lightweight plastic reduces shipping costs
    ● Made in the U.S.A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.