
, Plastic Black, Matte, 72 in L, 12.8 in D
Mfr # UVRB24BK-72BKPK
Zoro # G912467035
product price: $235.99
/eaKey Features
Length
72 in
Width
24 in
Depth
12.8 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UVRB24BK-72BKPK
Zoro #
G912467035
UPC #
792389017143
Country of Origin
United States
Dimensions
Length
72 in
Width
24 in
Depth
12.8 in
Details
Material
Plastic
Color
Black
Finish
Matte
Includes
Post, and Base
Description
Plasticade Rock-it Mobile Parking Lot Post with a 24'' Black Base and 72'' Black post
- •● Durable, thick walled plastic bases in two sizes, 18” W and 24” W
- won’t chip, crack, or crumble like concrete
- available in black
- custom colors with minimum order quantity
● Square plastic Power PostTM makes attaching signs easy
- two lengths: 60”L and 72”L
- two post colors: white and black
- lightweight and impact resistant
- no sign twisting which can occur with round poles
- will never rust or need painting
- pre-drilled holes for multiple sign sizes
- vinyl post cap and sign mounting hardware included ● Withstands strong winds without tipping over
● Conveniently placed large fill hole and drain hole
● Lightweight plastic reduces shipping costs
● Made in the U.S.A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.