
, Plastic White and Black, Matte, 60 in L, 18.5 in D
Mfr # UV800RB60-60PK
Zoro # G312467048
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Length
60 in
Width
18.5 in
Depth
18.5 in
Material
Plastic
Color
White and Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UV800RB60-60PK
Zoro #
G312467048
UPC #
792389013121
Country of Origin
United States
Dimensions
Length
60 in
Width
18.5 in
Depth
18.5 in
Details
Material
Plastic
Color
White and Black
Finish
Matte
Includes
Post, and Base
Description
Plasticade Mobile Parking Lot Post with a 60 lbs. Black Rubber Base and 60'' White post
- •● Durable, thick walled plastic bases in two sizes, 18” W and 24” W
- won’t chip, crack, or crumble like concrete
- available in black
- custom colors with minimum order quantity
● Square plastic Power PostTM makes attaching signs easy
- two lengths: 60”L and 72”L
- two post colors: white and black
- lightweight and impact resistant
- no sign twisting which can occur with round poles
- will never rust or need painting
- pre-drilled holes for multiple sign sizes
- vinyl post cap and sign mounting hardware included ● Withstands strong winds without tipping over
● Conveniently placed large fill hole and drain hole
● Lightweight plastic reduces shipping costs
● Made in the U.S.A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.