Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safegate Manhole Guard

  • Mfr # CSP-SG-4KIT-Y

  • Zoro # G5312209


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Length
29 1/2 in
Overall Height
39 1/2 in
Overall Width
29 1/2 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP-SG-4KIT-Y
Zoro #
G5312209
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
29 1/2 in
Overall Height
39 1/2 in
Overall Width
29 1/2 in

Details

Item
Safegate Manhole Guard
Material
Plastic
Color
Yellow

Description

Safegate Manhole Guard, Overall Height 39 1/2 in, Overall Length 29 1/2 in, Overall Width 29 1/2 in, Color Yellow, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.