Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Plasticade Traffic Cone Base, Recycled rubber, 2 in H, 16 1/2 in L, 16 1/2 in W, Black 501

Traffic Cone Base, Recycled rubber, 2 in H, 16 1/2 in L, 16 1/2 in W, Black (Discontinued)

  • Mfr # 501
  • Zoro # G3947711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501
Zoro #
G3947711
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
16 1/2 in
Width
16 1/2 in
Outside Diameter
16 1/2 in
Sign Size (W x H)
16 1/2 in x 2 in

Details

Item
Traffic Cone Base
Color
Black
Material
Recycled Rubber
Weight
1.7 lb
For Use With
Plasticade Traffic Cones
Sub-Category
Bases and Weights
Housing Material
Recycled Rubber
Accessory Type
Traffic Cone Base
Holder Type_Combined
501
Sign Type_Combined
501

Description

Traffic Cone Base, Color Black, Length 16 1/2 in, Material Recycled Rubber, Weight 1.7 lb, Width 16 1/2 in, Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.