Watchdog Compact Roll-Up Sign Stand
Mfr # SS300
Zoro # G5426006
product price: $98.25
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS300
Zoro #
G5426006
UPC #
792389015866
Country of Origin
China
Description
Compact, Powder Coated Steel, Springless sign stand for roll-up traffic safety signs
• Heavy duty stand for rigid signs, 36” & 48”
- also holds roll-up signs (with a roll-up bracket)
• Extendable mast
• Fixed length legs
• Added safety features eliminate pinch points
• Built-in three flag holder & sandbag hook
• MASH Accepted for 48”- 5/8” plywood signs, WZ-350
• Meets MUTCD Standards
• Heavy duty stand for rigid signs, 36” & 48”
- also holds roll-up signs (with a roll-up bracket)
• Extendable mast
• Fixed length legs
• Added safety features eliminate pinch points
• Built-in three flag holder & sandbag hook
• MASH Accepted for 48”- 5/8” plywood signs, WZ-350
• Meets MUTCD Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.