Zoro Homepage

Carpet Protection Film, 300ft, 13lb, Clear

  • Mfr # PCC240300PP3

  • Zoro # G1875959


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Type
Automotive
Width
24 in
Material
Polyethylene
Backing
Adhesive Coated
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC240300PP3
Zoro #
G1875959
UPC #
-
Country of Origin
China

Dimensions

Length
300 ft
Width
24 in
Thickness
3 mil

Details

Item
Carpet Protection Film
Type
Automotive
Material
Polyethylene
Backing
Adhesive Coated
Color
Clear
Weight
13 lb
Recyclable
No
Leak-Resistant
Yes
Adhesive Backing
Adhesive Backed
Backing Construction
Film
Slip-Resistant
Yes
Fire-Resistant
No
Product Form
Roll
Application
Carpet Protection
Compatible Surface Type
Carpets
Compatible Surface Material
Carpet
Product Type
Carpet Protection Film
Coverage Area
600 sq ft

Description

Carpet Protection Film, Thickness 3 mil, Length 300 ft, Width 24 in, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Carpet Protection, Backing Construction Film, Compatible Surface Material Carpet, Compatible Surface Type Carpets, Coverage Area 600 sq ft, Product Form Roll, Product Type Carpet Protection Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.