Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Protection Film, 48", 500 ft.

  • Mfr # PCC480500

  • Zoro # G1529954


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Type
Carpet
Material
Polyethylene
Backing
Adhesive Coated
Color
Clear
Thickness
2.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC480500
Zoro #
G1529954
UPC #
-
Country of Origin
China

Dimensions

Length
500 ft
Width
4 ft
Thickness
2.5 mil

Details

Item
Carpet Protection Film
Type
Carpet
Material
Polyethylene
Backing
Adhesive Coated
Color
Clear
Weight
25 lb
For Use With
Carpets
Application
Carpet Protection
Compatible Surface Material
Carpet
Fire-Resistant
No
Resistance Properties
Tear Resistant
Leak-Resistant
Yes
Backing Construction
Film
Product Form
Roll
Product Type
Carpet Protection Film
Coverage Area
2,000 sq ft
Slip-Resistant
Yes
Recyclable
No
Adhesive Backing
Adhesive Backed
Compatible Surface Type
Carpets

Description

Carpet Protection Film, Thickness 2.5 mil, Length 500 ft, Width 4 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Carpet Protection, Backing Construction Film, Compatible Surface Material Carpet, Compatible Surface Type Carpets, Coverage Area 2,000 sq ft, For Use With Carpets, Product Form Roll, Product Type Carpet Protection Film, Resistance Properties Tear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.